Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standing Height Steel Cabinet with Removable Back
GREENER_CHOICE

Catalog No. 06000006 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
18 in.
24 in.
30 in.
36 in.
42 in.
48 in.
No. of Doors:
1
2
Hinge Side:
Left
Left and Right
Right
Includes:
Removable Back
Removable Back, 1 Drawer
Removable Back, 2 Drawers
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) No. of Doors Hinge Side Includes
06-000-006 30 in. 2 Left and Right Removable Back
06-000-007 36 in. 2 Left and Right Removable Back
06-000-008 48 in. 2 Left and Right Removable Back
06-000-013 18 in. 1 Right Removable Back, 1 Drawer
06-000-014 24 in. 1 Right Removable Back, 1 Drawer
06-000-015 18 in. 1 Left Removable Back, 1 Drawer
06-000-016 24 in. 1 Left Removable Back, 1 Drawer
06-000-017 36 in. 2 Left and Right Removable Back, 2 Drawers
06-000-018 42 in. 2 Left and Right Removable Back, 2 Drawers
06-000-019 48 in. 2 Left and Right Removable Back, 2 Drawers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 06-000-006
Add to Cart
Add to Cart

Fisherbrand™ Standing Height Steel Cabinets are durable and constructed with SEFA 8 Metal compliant load-bearing capacity.

  • Standing Height = 35.1 in. Tall
  • Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance

Compliance

SEFA 8

Specifications

Product Type Standing Height Cabinet
Hinge Side Left and Right
Certifications/Compliance SEFA 8
Cabinet Type Standing Height
Color White
Depth (Metric) 55.9 cm
Depth (English) 22 in.
No. of Doors 2
Includes Removable Back
Height (English) 35.1 in.
Height (Metric) 89.2 cm
Width (English) 30 in.
Width (Metric) 76.2 cm
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.