Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standing Height Steel Corner Cabinet
GREENER_CHOICE

Catalog No. 06000020 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
White
Material:
Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
06-000-020 White Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-000-020
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Standing Height Steel Cabinets are durable and constructed with SEFA 8 Metal compliant load-bearing capacity.

  • Standing Height = 35.1 in. Tall
  • Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance

Compliance

SEFA 8

Specifications

Product Type Corner/Sink Cabinet
Color White
Material Steel
Depth (Metric) 83.5 cm
Height (English) 35.1 in.
Cabinet Type Standing Height Corner/Sink Cabinet
Certifications/Compliance SEFA 8
Depth (English) 32.875 in.
Height (Metric) 89.2 cm
Hinge Side Right
No. of Doors 1
Width (English) 32.875 in.
Width (Metric) 83.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.