Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standing Height Vinyl Sit-Stand with Chrome Foot Ring

Catalog No. 15004060 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Grade B)
Vinyl (Grade C)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-004-060 Elephant Gray Vinyl (Grade C)
15-002-633 Colonial Blue Vinyl (Grade B)
15-002-668 Mandarin Vinyl (Grade C)
15-002-694 Black Vinyl (Grade C)
15-002-695 Adobe White Vinyl (Grade B)
15-002-743 Dove Vinyl (Grade B)
15-002-744 Storm Vinyl (Grade A)
15-002-745 Carbon Vinyl (Grade A)
15-002-746 Sterling Vinyl (Grade A)
15-002-747 Orange Kist Vinyl (Grade B)
15-002-810 Ink Vinyl (Grade C)
15-003-330 Charcoal Vinyl (Grade B)
15-003-331 Burgundy Vinyl (Grade B)
15-003-332 Black Vinyl (Grade B)
15-003-333 Marine Blue Vinyl (Grade A)
15-003-407 Graphite Vinyl (Grade C)
15-003-497 Taupe Vinyl (Grade A)
15-003-586 Taupe Vinyl (Grade B)
15-003-587 Borscht Vinyl (Grade A)
15-003-782 Bluebird Vinyl (Grade C)
15-003-800 Imperial Blue Vinyl (Grade B)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-004-060
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable vinyl sit-stand with chrome foot ring and stationary glides.

  • Adjustable from 21 to 31 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 18 in. diameter round tube chrome foot ring with knob lock
  • 8-degree forward and 3-degree backward locking seat tilt
  • Cast-aluminum base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt Yes
With Lumbar Support No
With Backrest No
With Casters No
Footrest Yes
Width (Metric) 46 cm
With Armrest No
Upholstery Yes
Width (English) 18 in.
Lift Type Pneumatic
Weight (English) 23 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Wheel Type Stationary Glides
Seating Height 21 to 31 in.
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Frame Material Cast Aluminum
Frame Type Chrome Cast Aluminum
Holds 300 lb.
Finish Chrome
For Use With (Application) Laboratory Seating
Color Elephant Gray
Adjustable (Height) 21 to 31 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Vinyl (Grade C)
Seating Type High Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.