Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standing Height Vinyl Sit-Stand with Foot Ring and Stationary Glides

Catalog No. 15004087 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Grade B)
Vinyl (Grade C)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-004-087 Taupe Vinyl (Grade B)
15-002-513 Dove Vinyl (Grade B)
15-002-514 Mandarin Vinyl (Grade C)
15-002-515 Ink Vinyl (Grade C)
15-002-581 Borscht Vinyl (Grade A)
15-002-582 Marine Blue Vinyl (Grade A)
15-002-844 Taupe Vinyl (Grade A)
15-002-933 Burgundy Vinyl (Grade B)
15-003-179 Imperial Blue Vinyl (Grade B)
15-003-274 Adobe White Vinyl (Grade B)
15-003-345 Bluebird Vinyl (Grade C)
15-003-356 Colonial Blue Vinyl (Grade B)
15-003-357 Charcoal Vinyl (Grade B)
15-003-480 Carbon Vinyl (Grade A)
15-003-553 Orange Kist Vinyl (Grade B)
15-003-831 Black Vinyl (Grade C)
15-003-886 Storm Vinyl (Grade A)
15-003-947 Elephant Gray Vinyl (Grade C)
15-003-948 Graphite Vinyl (Grade C)
15-003-964 Sterling Vinyl (Grade A)
15-004-001 Black Vinyl (Grade B)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-004-087
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Adjustable vinyl sit-stand with black foot ring and stationary glides.

  • Adjustable from 21 to 31 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Lumbar Support No
Width (Metric) 46 cm
With Armrest No
With Tilt Yes
With Backrest No
With Casters No
Footrest Yes
Width (English) 18 in.
Wheel Type Stationary Glides
Upholstery Yes
Holds 300 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Weight (English) 23 lb.
Seating Height 21 to 31 in.
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Lift Type Pneumatic
Color Taupe
Frame Type Black Nylon Reinforced Fiberglass
Frame Material Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Adjustable Yes
Finish Black
Adjustable (Height) 21 to 31 in.
Autoclavable Not Autoclavable
Material Vinyl (Grade B)
Seating Type High Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.