Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standing Height Vinyl Sit-Stand with Stationary Glides

Catalog No. 15004031 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Grade B)
Vinyl (Grade C)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-004-031 Sterling Vinyl (Grade A)
15-002-404 Black Vinyl (Grade B)
15-002-415 Bluebird Vinyl (Grade C)
15-002-850 Colonial Blue Vinyl (Grade B)
15-002-926 Orange Kist Vinyl (Grade B)
15-003-004 Graphite Vinyl (Grade C)
15-003-005 Adobe White Vinyl (Grade B)
15-003-118 Taupe Vinyl (Grade B)
15-003-135 Elephant Gray Vinyl (Grade C)
15-003-136 Black Vinyl (Grade C)
15-003-137 Burgundy Vinyl (Grade B)
15-003-387 Storm Vinyl (Grade A)
15-003-389 Marine Blue Vinyl (Grade A)
15-003-390 Carbon Vinyl (Grade A)
15-003-391 Borscht Vinyl (Grade A)
15-003-766 Dove Vinyl (Grade B)
15-003-767 Imperial Blue Vinyl (Grade B)
15-003-768 Charcoal Vinyl (Grade B)
15-003-797 Mandarin Vinyl (Grade C)
15-003-877 Ink Vinyl (Grade C)
15-003-929 Taupe Vinyl (Grade A)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-004-031
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable vinyl sit-stand with stationary glides.

  • Adjustable from 21 to 31 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Backrest No
With Lumbar Support No
Footrest No
With Tilt Yes
With Casters No
With Armrest No
Width (Metric) 46 cm
Width (English) 18 in.
Upholstery Yes
Frame Material Nylon Reinforced Fiberglass
Lift Type Pneumatic
Seating Height 21 to 31 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Weight (English) 23 lb.
Wheel Type Stationary Glides
For Use With (Application) Laboratory Seating
Frame Type Black Nylon Reinforced Fiberglass
Holds 300 lb.
Finish Black
Color Sterling
Adjustable (Height) 21 to 31 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Vinyl (Grade A)
Seating Type High Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.