Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standing Height Wood Fixed Height Table, 72 in. Wide, Black Epoxy Work Surface
GREENER_CHOICE

Catalog No. FB6528E36O1 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain
Material:
Maple Veneer
Oak Veneer
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
FB6528E36O1 Natural Stain Oak Veneer
FB6528E36M1 Natural Stain Maple Veneer
FB6528E36M2 Honey Stain Maple Veneer
FB6528E36M3 Amber Stain Maple Veneer
FB6528E36M4 Auburn Stain Maple Veneer
FB6528E36M5 Harvest Stain Maple Veneer
FB6528E36M7 Mocha Stain Maple Veneer
FB6528E36O2 Honey Stain Oak Veneer
FB6528E36O3 Amber Stain Oak Veneer
FB6528E36O4 Auburn Stain Oak Veneer
FB6528E36O5 Harvest Stain Oak Veneer
FB6528E36O7 Mocha Stain Oak Veneer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. FB6528E36O1
Add to Cart
Add to Cart
Request a Quote

Fisherbrand™ Wood Fixed Height Tables bring quality, warmth and durability to your laboratory.

  • Made from hand selected premium rotary cut maple or rift cut oak veneers.
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Wood Fixed Height Tables are furnished with 4.875 in. tall apron rails.
  • The legs have a 2.25 x 2.25 in. construction and inculdes leveling feet and a black trim boot at the base of the leg.

Compliance

SEFA 8

Specifications

Product Type Fixed Height Table
Height (Metric) 91.4 cm
Depth (Metric) 76.2 cm
Includes Table Frame, Epoxy Work Surface, Leveling Feet and Black Trim Boot
Warranty 2 years
Width (English) 72 in.
Color Natural Stain
Depth (English) 30 in.
Height (English) 36 in.
Width (Metric) 182.9 cm
Material Oak Veneer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.