Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standing Height Wood Knee Space Panels for use with Apron Rails, 72 in. Wide
GREENER_CHOICE

Catalog No. FB903072M5 Shop All Fisherbrand Products
Change view
Click to view available options
Material:
Wood (Maple Veneer)
Wood (Oak Veneer)
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Color
FB903072M5 Wood (Maple Veneer) Harvest Stain
FB903072M1 Wood (Maple Veneer) Natural Stain
FB903072M2 Wood (Maple Veneer) Honey Stain
FB903072M3 Wood (Maple Veneer) Amber Stain
FB903072M4 Wood (Maple Veneer) Auburn Stain
FB903072M7 Wood (Maple Veneer) Mocha Stain
FB903072O1 Wood (Oak Veneer) Natural Stain
FB903072O2 Wood (Oak Veneer) Honey Stain
FB903072O3 Wood (Oak Veneer) Amber Stain
FB903072O4 Wood (Oak Veneer) Auburn Stain
FB903072O5 Wood (Oak Veneer) Harvest Stain
FB903072O7 Wood (Oak Veneer) Mocha Stain
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. FB903072M5
Add to Cart
Add to Cart

Fisherbrand™ Wood Knee Space Panels bring quality, warmth and durability to your laboratory.

  • Made from hand selected premium rotary cut maple or rift cut oak veneers
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Knee space panels close off the casework to the wall to create a clear sitting or standing space under the work surface.

Compliance

SEFA 8

Specifications

Color Harvest Stain
Material Wood (Maple Veneer)
For Use With (Equipment) Apron Rails
Depth (English) 1 in.
Depth (Metric) 2.5 cm
Height (English) 35 in.
Height (Metric) 88.9 cm
Width (English) 12 to 72 in.
Width (Metric) 30.5 to 182.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.