Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ StanSolv™ A-15 Unlined Nitrile Gloves

Catalog No. 113922B Shop All MAPA Professional Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
11-392-2B 8
19-048-635 6
11-392-2A 7
11-392-2C 9
11-392-2D 10
11-392-2E 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 11-392-2B Supplier MAPA™ Supplier No. 479418ZQK
Add to Cart
Add to Cart
This item is not returnable. View return policy

Nitrile gloves feature a unique Z-pattern grip to channel liquids away from glove surface providing an enhanced grip in wet applications.

  • Z-Pattern grip channels liquids away from glove surface for an enhanced grip in wet applications
  • Nitrile compound provides resistance to snags, punctures, abrasions and cuts
  • Chlorinated finish provides easy on/off
  • Straight cuff

Specifications

Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) Cat III CE 0334
Chlorinated Yes
Color Green
Latex Free Yes
Material Nitrile
Size 8
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
EN388 Standard EN 388:4101
EN 421 No
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Handling and transporting chemicals (solvents), food handling and preparation, assembly of small oily parts, chemical treatment of metals, etching/degreasing, automotive assembly
Glove Cuff Style Flat
Grip Design Z-pattern
Lining Unlined
Model 479418
Series StanSolv™ A-15
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.