Learn More
Description
- Z-Pattern grip channels liquids away from glove surface for an enhanced grip in wet applications
- Nitrile compound provides resistance to snags, punctures, abrasions and cuts
- Chlorinated finish provides easy on/off
- Straight cuff
Specifications
Specifications
| Certifications/Compliance | 21 CFR 170-199 |
| Certifications/Compliance (Europe) | Cat III CE 0334 |
| Chlorinated | Yes |
| Color | Green |
| Latex Free | Yes |
| Material | Nitrile |
| Size | 10 |
| Thickness (English) | 15 mil |
| Thickness (Metric) | 0.38 mm |
| EN388 Standard | EN 388:4101 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.