Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Starch from Potato , MP Biomedicals, LLC

Catalog No. MP021029545 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
500 g
Packaging:
Glass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Packaging
MP021029545 500 g Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MP021029545 Supplier MP Biomedicals, Inc Supplier No. 02102954.5
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Starch is used as an additive for food processing, food starches are typically used as thickeners and stabilizers
  • Used to produce various bioplastics, synthetic polymers that are biodegradable
  • Polylactic acid
  • Glucose from starch can be further fermented to biofuel corn ethanol
  • Hydrogen production can use starch as the raw material
  • Starch is a carbohydrate consisting of a large number of glucose units joined by glycosidic bonds
  • This polysaccharide is produced by all green plants as an energy store
  • It is the most common carbohydrate in the human diet and is contained in large amounts in such staple foods as potatoes, wheat, maize (corn), rice, and cassava
TRUSTED_SUSTAINABILITY

Specifications

pH 7.82
Density 1.5 g/mL at 25 °C(lit.)
Quantity 500 g
Packaging Glass
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.