Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ StarFish™ Glassware - Condensers
SDP

Catalog No. 05404106 Shop All Heidolph North America Products
Change view
Click to view available options
Length (Metric):
165 mm
208 mm
250 mm
Type:
Allihn
Coil
Liebig
Cone Size:
19/26
24/29
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Type Cone Size
05-404-106 165 mm Coil 24/29
05-404-108 250 mm Allihn 24/29
05-404-105 165 mm Coil 19/26
05-404-103 208 mm Liebig 19/26
05-404-104 250 mm Liebig 24/29
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 05-404-106 Supplier Heidolph™ Supplier No. 015890790
Add to Cart
Add to Cart

Heidolph™ StarFish™ Glassware - Condensers are available in various lengths and joint sizes

  • Different types of connections available
  • Condensers can be used for all standard distillations
  • Available in various lengths/cone sizes

Specifications

Cone Size 24/29
Length (Metric) 165 mm
Quantity 1/Pk.
Type Coil
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.