Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ StarFish™ Glassware - Soxhlet
SDP

Catalog No. 05404111 Shop All Heidolph North America Products
Change view
Click to view available options
Capacity (Metric):
20 mL
40 mL
60 mL
100 mL
Size:
Socket: 24/29
Socket: 29/32
Socket: 34/25
Socket: 40/38
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Size
05-404-111 60 mL Socket: 34/25
05-404-109 20 mL Socket: 24/29
05-404-110 40 mL Socket: 29/32
05-404-112 100 mL Socket: 40/38
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05-404-111 Supplier Heidolph™ Supplier No. 015890840
Add to Cart
Add to Cart

Heidolph™ StarFish™ Glassware - Soxhlets are available in various volumes, and socket sizes

  • Used for extracting lipids or similar components from a volatile solvent
  • Available in various volumes, and socket sizes

Specifications

Capacity (Metric) 60 mL
Cone Size 24/29
Size Socket: 34/25
Type Soxhlet
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.