Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sempermed™ StarMed™ Ultra Nitrile Gloves

Catalog No. 23500102 Shop All Sempermed USA Inc. Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
23-500-102 Medium
23-500-100 X-Small
23-500-101 Small
23-500-103 Large
23-500-104 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 23-500-102 Supplier Sempermed™ Supplier No. SMTN253
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Powder free examination grade nitrile features new Smart Dispense Technology, Single Glove Delivery™ packaging method which dispenses a single glove each time. Ideal for healthcare and laboratory environments.

  • Manufactured without natural rubber
  • Smart Dispense Technology
  • Single glove delivery with fewer wrinkles
  • Reduced tackiness, quick and easy to wear
  • Eliminates aerosolization of glove powder
  • Improved tactile sensitivity, grip and fit
  • Can be used in variety of environments
  • Note: SMTN200 Series nitrile exam gloves provide safe protection against fentanyl contact, no permeation found over the duration of the test period of 240 minutes

Specifications

Certifications/Compliance Meets FDA 21 CFR Part 177, Meets USP 800 requirements for PPE compliance for chemotherapy
Chemotherapeutic Rated Yes
Applications Healthcare
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Latex Free Yes
Material Nitrile
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Medium
Sterility Non-sterile
Thickness (English) 3.4 mil
Thickness (Metric) 0.08 mm
Glove Cuff Style Beaded
Model SMTN253
Series StarMed™ Ultra Nitrile
Length (English) 9 in.
Length (Metric) 22.8 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.