Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Starplex™ Scientific LeakBuster™ 3 Specimen Container

Catalog No. 22146533 Shop All Starplex Scientific Products
Change view
Click to view available options
Product Type:
Midstream Kit
Specimen Container
Packaging:
Bulk Packed
Individually Wrapped
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Packaging
22-146-533 Specimen Container Individually Wrapped
22-146-530 Specimen Container Bulk Packed
22-146-535 Midstream Kit Individually Wrapped
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-146-533 Supplier Starplex™ Scientific Supplier No. TW902OOR
Add to Cart
Add to Cart
This item is not returnable. View return policy

Containers are available in standard bulk pack or individually wrapped/sterile for use in the O.R.

  • 90mL specimen container has tamper band cap design for visual and tactile confirmation that the sterility and internal integrity of the container has not been compromised
  • Lot number appears on each container so that production and component information are easily traced
  • Textured flat cap so it is stackable and provides more writing space
  • Comfort-grip ridges on the cap and vial facilitate easy handling
Packaging Options
  • Bulk pack: sterile on the inside only
  • Individually wrapped: assures sterility in the inside and outside of the container (as long as the pack has not been opened)

Specifications

Product Type Specimen Container
Closure Color Orange
Material Plastic
Color Clear
Description In plastic O.R. peel pack; individually wrapped
Format O.R. Peel Pack
For Use With (Application) For visual and tactile confirmation for sterility
Includes Tamper band cap
Packaging Individually Wrapped
Volume (English) 3 oz.
Volume (Metric) 90 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.