Learn More
Starplex™ Scientific Multitrans™ Collection and Transportation Systems
Shop All Starplex Scientific Products

Description
Complete collection and transport systems for viruses, Chlamydia, Mycoplasma and Ureaplasma
- Consist of a scored plastic shafted Dacron™-tipped swab, transport medium with glass beads and antibiotics, and a 10mL clarified polypropylene leak-resistant tube with skirted screw cap
- Color-coded cap prevents mix-ups
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Collection and Transport System |
| Format | Tube |
| For Use With (Application) | Complete collection and transport systems for Viruses, Chlamydia, Mycoplasma and Ureaplasma |
| Includes | Scored plastic shafted Dacron tipped swab, transport medium with glass beads and antibiotics, and a 10mL clarified polypropylene leak-resistant tube with skirted screw cap |
| Quantity | 50 Pk. |
| Shaft Material | Plastic |
| Storage Requirements | 2°C to 25°C |
| Tip Material | Dacron |
| Volume (Metric) | 10 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.