Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Starplex™ Scientific Multitrans™ with Flocked Swab

Catalog No. 22146450 Shop All Starplex Scientific Products
Change view
Click to view available options
Swab Configuration:
Single Applicator
Fill Volume:
1 mL
2.7 mL
3 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Swab Configuration Fill Volume
22-146-450 Single Applicator 1 mL
23-038-095 Single Applicator 3 mL
23-038-096 Single Applicator 2.7 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-146-450 Supplier Starplex™ Scientific Supplier No. S160NASO1
Add to Cart
Add to Cart
This item is not returnable. View return policy

Flocked swabs for improved specimen sampling

Hydrophilic properties of the nylon fibers provide enhanced sample collection and release of the specimen into the media, ensuring a more representative sample for testing. Available in regular, nasopharyngeal, and urethral swab formats.

  • Improved specimen sampling for recovery of viruses, chlamydia, mycoplasma and ureaplasma
  • Plastic shaft with nylon flocked swab tip
  • 10mL polypropylene tube with screw cap, containing Multitrans medium with antibiotics and glass beads
  • Cytotoxicity testing completed

Nasopharyngeal Swab with 1mL Multitrans Media (22-146-450) is ideal for geriatric, pediatric and difficult collection sites. Reduced media volume minimizes concern of specimen dilution.

Specifications

Product Type Multitrans Collector
Swab Configuration Single Applicator
Fill Volume 1 mL
For Use With (Application) For recovery of Viruses, Chlamydia, Mycoplasma and Ureaplasma
Length (English) 3.9 in.
Length (Metric) 10 cm
Packaging Peel pouch
Quantity 100/Cs.
Shaft Material Plastic
Storage Requirements 2°C to 25°C
Tip Type Nasopharyngeal Flocked
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.