Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Starsys 28 in. Tall Undercounter Storage Cart

Catalog No. 13460376 Shop All Metro Products
Change view
Click to view available options
Locking Mechanism:
Electronic PIN Lock
Key Lock
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Locking Mechanism
13-460-376 Electronic PIN Lock
13-460-375 Key Lock
13-460-377 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-460-376 Supplier Metro™ Supplier No. SXR28PL1
Add to Cart
Add to Cart
Request a Quote

Undercounter storage carts enhance productivity and space efficiency.

  • Durable easy-to- clean, polymer enclosures will not chip, peel, or rust.
  • Robust and stable structure accommodates even the most sensitive equipment.
  • Security options including non-locking, key locking, and electronic PIN locking with key override.

Specifications

Autoclavable Not Autoclavable
Depth (Metric) 594.36 mm
Height (Metric) 712.47 mm
Locking Mechanism Electronic PIN Lock
No. of Shelves None
Weight (English) 93.7 lb.
Width (Metric) 548.64 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.