Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Starsys 34 in. Tall Undercounter Storage Cart

Catalog No. 13460297 Shop All Metro Products
Change view
Click to view available options
Product Type:
Cart with Door
Cart with Drawers
Locking Mechanism:
Electronic PIN Lock
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Locking Mechanism
13-460-297 Cart with Drawers -
13-460-294 Cart with Door Electronic PIN Lock
13-460-295 Cart with Door -
13-460-296 Cart with Door -
13-460-298 Cart with Drawers -
13-460-299 Cart with Drawers -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13-460-297 Supplier Metro™ Supplier No. SXR34NL1
Add to Cart
Add to Cart

Undercounter storage carts enhance productivity and space efficiency.

  • Durable easy-to- clean, polymer enclosures will not chip, peel, or rust.
  • Robust and stable structure accommodates even the most sensitive equipment.
  • Security options including non-locking, key locking, and electronic PIN locking with key override.

Specifications

Autoclavable Not Autoclavable
Product Type Cart with Drawers
Color Taupe
Depth (Metric) 594.36 mm
Height (Metric) 864.87 mm
Material Polymer
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Weight (English) 95.2 lb.
Width (Metric) 548.64 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.