Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Starter Water Analysis Meter Replacement Electrodes
SCI_ED

Catalog No. S05100 Shop All OHAUS Products
Change view
Click to view available options
Connector Types:
BNC
BNC/Cinch
Length (Metric):
120 mm
Model:
Model ST210
Model ST310
Model ST320
Type:
2-in-1 Plastic Refillable pH Electrode
3-in-1 Plastic Gel pH Electrode
3-in-1 Plastic Refillable pH Electrode
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types Length (Metric) Model Type
S05100 BNC 120 mm Model ST320 3-in-1 Plastic Gel pH Electrode
S05104 BNC 120 mm Model ST210 2-in-1 Plastic Refillable pH Electrode
S05101 BNC/Cinch 120 mm Model ST310 3-in-1 Plastic Refillable pH Electrode
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S05100 Supplier OHAUS™ Supplier No. 83033967/EMD
Add to Cart
Add to Cart

Replacement electrodes for Starter portable and benchtop meters.

Compatible Meters

  • Starter benchtop: 2100, 3100 and 3100C
  • Starter portable: 300, 300C and 300D
TRUSTED_SUSTAINABILITY

Specifications

Cell Constant 0.1 μS/cm
Type 3-in-1 Plastic Gel pH Electrode
Sensor Types pH Electrode
Temperature (Metric) Range 0°C to 80°C
For Use With (Equipment) Starter 300 pH meter
Connector Types BNC
Diameter (English) Body 0.47 in.
Diameter (Metric) Body 12 mm
Length (English) Cable 39.3 in.
Length (Metric) 120 mm
Length (Metric) Cable 1 m
Material Plastic
Measurement Ranges pH 0 to 14
Filling Solution Type 3mol/L KCl gel
Internal Reference Ag/AgCl
Junction Fiber Pin
Model Model ST320
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.