Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ Starvisc 200-2.5 Control
SDP

Catalog No. 01183186 Shop All IKA Works Products
Change view
Click to view available options
Speed:
30 to 2000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
01-183-186 30 to 2000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-186 Supplier IKA™ Supplier No. 20006998
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Starvisc 200-2.5 control torque-measuring stirrer allows you to measure and display viscosity, even during product development.

  • Measure viscosity and display it, even during product development
  • The result can be read in real-time on the display
  • Broad range of applications
  • Clearly indicates while running research programmes as to whether the stirred substance can be used as desired
  • Measures in a highly precise way and does this even during the manufacturing process
  • Samples no longer have to be taken separately
  • A viscosity calculation can be carried out immediately via a user-friendly menu
  • The modern TFT display is removable
  • Can also be controlled from a safe distance
  • Even highly viscous substances can be intensively stirred

Specifications

Speed 30 to 2000 rpm
Capacity 100 L
Display TFT
Voltage 100/115 V
Wattage 130 W
Diameter (Metric) Shaft 10.3 mm
Dimensions (L x W x H) 231 x 91 x 395 mm (9.1 x 3.6 x 15.6 in.)
Height (English) 15.6 in.
Height (Metric) 395 mm
Length (English) 9.1 in.
Length (Metric) 231 mm
Width (English) 3.6 in.
Width (Metric) 91 mm
Frequency 50/60 Hz
Chuck Size 0.5 to 10 mm
Material Alu-Cast Coating, Thermoplastic Polymer
Motor Type Brushless DC
Protection Class IP40
Temperature Range (Metric) -10°C to +350°C
Torque 200 Ncm
Type Overhead Stirrer
Viscosity Max. 100,000 mPas
Weight (Metric) 5.9 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.