Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Stat-Mat™ Absorbent Pad
SDP

Catalog No. 18366587 Shop All New Pig Corporation Products
Change view
Click to view available options
Absorbancy:
22 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Absorbancy
18-366-587 22 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-587 Supplier PIG™ Supplier No. MAT214
Add to Cart
Add to Cart

Clean up spilled fuels and solvents with pads that dissipate static.

  • ANSI and MIL-SPEC compliant for static decay and surface resistivity
  • Absorbs and retains oils and fuels, including acetone, benzene, gasoline, toluene, xylene, mineral spirits and jet fuels, but not water
  • Multiple layers of thermally bonded 100% polypropylene
  • Dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
  • Packaged in special static-dissipative bags to help reduce static charge buildup
  • Floats to clean up spills on water
  • White color indicates it's only for oils and fuels
  • Soak up spills with pads that are ideal for catching drops
  • Easy-tear perforations let you take only what you need
  • Heavy-weight construction is highly durable and absorbent for demanding tasks and large-volume cleanups
  • Dimensions: 15 x 20 in.
  • Quantity: 100 pads per bag

Specifications

Absorbancy 22 gal.
Material Polypropylene
Type Absorbent Mat
Disposable Single-use
Weight Capacity Heavyweight
Length (English) 20 in.
Length (Metric) 51 cm
Width (English) 15 in.
Width (Metric) 38 cm
Weight (English) 17 lb.
Weight (Metric) 7.7 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.