Learn More
Description
- Transparent metalized static-shielding bags provide electromagnetic interference and radio-frequency interference (EMI and RFI) protection
- Durable, three-layer bags construction with the metal layer sandwiched between polyester and polyethylene
- Date-coded for quality control traceability and heat-stamped with a yellow ESD (electrostatic discharge) warning
- Open-top and zip-close models available
- Meet or exceed electrical and physical requirements of MIL-PRF-81705 Type III and EIA 541
Specifications
Specifications
| Closure Type | Zip Closure |
| Material | Metal, Polyester, Polyethylene |
| Dimensions (L x W) | 8 x 6 in. (20 x 15cm) |
| Length (English) | 8 in. |
| Width (English) | 6 in. |
| Length (Metric) | 20 cm |
| Width (Metric) | 15 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.