Learn More
Desco™ Statfree CV280™ Conductive Roll

Description
- Conductive (Rtt: < 1 x 106 ohms per ANSI/ESD 7.1 and ESD TR53) Pebble Embossed Surface
- Meets the required limits of ANSI/ESD S20.20 Method 1 (7 ohms) for a flooring/footwear system
- The resistance range of the surface layer remains low enough to act as a path to ground with the normal build up of dirt and grime on the mat
- Lays flat
- Edges will not curl
- Designed for use in high traffic areas and good for use under chairs and carts
- Works with ESD Floor Tiles and ESD Floor Finishes
- Use to protect and minimize maintenance of ESD flooring tiles and finish
- Lot Traceability Information
- Lead-free RoHS compliant
Specifications
Specifications
| Color | Black |
| Length (English) | 60 ft. |
| Length (Metric) | 18.29 m |
| Material | PVC |
| Thickness (English) | 0.08 in. |
| Width (Metric) | 1.22 m |
| Width (English) | 4 ft. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.