Learn More
Desco™ Statfree T2™ Dissipative Dual Layer Rubber Roll

Description
- Dissipative (1 x 106 to 9 ohms Rtt) Top Layer
- Meets ANSI/ESD S20.20 worksurface required limit and recommendation of ANSI/ESD S4.1 for contact with ESD susceptible items
- Electricals will not drift for the life of the mat
- Conductive (4 Rtt) Bottom Layer
- The dedicated conductive layer reduces the resistance to ground (Rtg) from the top of the surface to the groundable point ground and allows the mats to be used with ESD workstation monitors
- High strength nitrile rubber compound designed to withstand abrasion, stretching, and tearing
- Ultraviolet (UV) stabilizer additives
- Stabilizes color retention, ensures ESD performance over time and eliminates surface layer deterioration resulting in cracking when the product is flexed
- Non-humidity dependence
- Provides consistent electrical performance regardless of ambient humidity
- Lead-free RoHS compliant
Specifications
Specifications
| Thickness (English) | 0.06 in. |
| Dimensions (L x W) | 40 x 3 ft. |
| Color | Blue |
| Material | Rubber |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.