Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Statfree T2™ Dissipative Dual Layer Rubber Roll
SDP

Catalog No. 18688155
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
24 x 2 ft.
24 x 2.5 ft.
24 x 3 ft.
40 x 2 ft.
40 x 2.5 ft.
40 x 3 ft.
40 x 4 ft.
Color:
Blue
Dark Blue
Dark Gray
Green
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
18-688-155 24 x 2 ft. Green
18-688-151 40 x 4 ft. Blue
18-688-145 40 x 2 ft. Blue
18-688-154 40 x 2.5 ft. Blue
18-688-146 40 x 3 ft. Blue
18-688-148 40 x 2 ft. Dark Blue
18-688-153 40 x 2.5 ft. Dark Blue
18-688-150 40 x 3 ft. Dark Blue
18-688-147 40 x 2 ft. Dark Gray
18-688-149 40 x 3 ft. Dark Gray
18-688-156 24 x 2.5 ft. Green
18-688-157 24 x 3 ft. Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 18-688-155 Supplier Desco™ Supplier No. 66120

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Dual Layer Rubber Roll provides a worksurface that does not generate a static charge and will control the discharge rate from all conductors (including ESD susceptible items) that are placed on the surface.

  • Dissipative (1 x 106 to 9 ohms Rtt) Top Layer
  • Meets ANSI/ESD S20.20 worksurface required limit and recommendation of ANSI/ESD S4.1 for contact with ESD susceptible items
  • Electricals will not drift for the life of the mat
  • Conductive (4 Rtt) Bottom Layer
  • The dedicated conductive layer reduces the resistance to ground (Rtg) from the top of the surface to the groundable point ground and allows the mats to be used with ESD workstation monitors
  • High strength nitrile rubber compound designed to withstand abrasion, stretching, and tearing
  • Ultraviolet (UV) stabilizer additives
  • Stabilizes color retention, ensures ESD performance over time and eliminates surface layer deterioration resulting in cracking when the product is flexed
  • Non-humidity dependence
  • Provides consistent electrical performance regardless of ambient humidity
  • Lead-free RoHS compliant

Specifications

Dimensions (L x W) 24 x 2 ft.
Thickness (English) 0.06 in.
Color Green
Material Rubber
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.