Learn More
Desco™ Statfree Z2™ Dissipative 3-Layer Vinyl Roll

Description
- Provides reliable path to ground and eliminates static charge generation as a worksurface table mat, shelf liner, and cart liner
- Dissipative (1 x 106 < 1 x 109 ohms Rtt) Abrasion Resistant Top Layer - Meets ANSI/ESD S20.20 worksurface required limit and recommendation of ANSI/ESD S4.1 for contact with ESD susceptible items
- Conductive (<104 Rtt) Mesh Middle Layer Bottom Layer - The dedicated conductive layer reduces the resistance to ground (Rtg) from the top of the surface to the groundable point ground and allows the mats to be used with monitors
- Dissipative (1 x 106 < 1 x 109 ohms Rtt) Cushioned Bottom Layer - Provides additional energy absorption for components susceptible to physical shock
- Lead-free RoHS compliant
Specifications
Specifications
| Length (English) | 50 ft. |
| Width (Metric) | 0.76 m |
| Width (English) | 2.5 ft. |
| Length (Metric) | 15.24 m |
| Color | Gray |
| Thickness (English) | 0.13 in. |
| Material | Vinyl |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.