Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Antistat Static Shielding Bag, Grip Seal

Catalog No. 17150267
Change view
Click to view available options
Dimensions (L x W):
5 x 3 in.
6 x 4 in.
8 x 5 in.
8 x 6 in.
10 x 6 in.
10 x 8 in.
12 x 8 in.
12 x 10 in.
14 x 10 in.
16 x 12 in.
24 x 18 in.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-150-267 16 x 12 in.
17-150-259 5 x 3 in.
17-150-260 6 x 4 in.
17-150-261 8 x 5 in.
17-150-262 10 x 6 in.
17-150-263 10 x 8 in.
17-150-264 12 x 8 in.
17-150-265 12 x 10 in.
17-150-266 14 x 10 in.
17-150-268 8 x 6 in.
17-150-269 24 x 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 17-150-267 Supplier Antistat Supplier No. 0130010
Only null left
Add to Cart
Add to Cart

Static Shielding Bags are specifically designed to give total protection against static damage to electronic components.

  • Surface resistance of 106 to 1010 Ohms
  • Custom sizes and print available on request
  • Semi transparent for easy content identification
  • Metal 'Faraday cage' layer shields products from electric energy inside and prevents static build-up
  • The layer protection guards against charges inside and out
  • Suitable for packing electronic products which are sensitive to static, e.g. PCBs, electronic components etc.
  • Conforms to EIA 625, EIA 541, ANSI/ESD S-20.20 and EN61340-51-ESD and EN61340-53-ESD

Specifications

Autoclavable Not Autoclavable
Closure Type Grip Seal
Color Opaque
For Use With (Application) Packaging of ESD Sensitive Electronic Devices
Includes Bag Only
Material Polyester, Polyethylene
Quantity 100 Pk.
Thickness (English) 3 mil
Dimensions (L x W) 16 x 12 in.
Length (Metric) 406 mm
Width (Metric) 305 mm
Thickness (Metric) 75 μ
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.