Learn More
Fisherbrand™ Stationary Wire Shelving Security Unit with 2 Intermediate Shelves
Shop All Fisherbrand ProductsDescription
- Heavy-gauge open wire construction keeps contents visible at all times, making it easy to check inventory
- Each door opens 270° and can be secured along the sides of the unit
- Shipped knocked down to save on freight costs
- Assembles in minutes
- Units include four shelves, two of which must be used as the top and bottom shelves of the unit
Specifications
Specifications
| Product Type | Stationary Wire Shelving Security Unit |
| Color | Silver |
| Material | Chrome |
| Autoclavable | Not Autoclavable |
| Dimensions (L x W x H) | 27.3 x 50.5 x 67 in. |
| For Use With (Application) | Storage and Transport |
| Height (English) | 67 in. |
| Height (Metric) | 170 cm |
| Length (English) | 27.3 in. |
| Length (Metric) | 128.3 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.