Learn More
Desco™ Statshield™ Metal-In Bag

Description
- Metal-in film laminate
- Meets ANSI/ESD S20.20 and ANSI/ESD S541 requirements for ESD shielding packaging inside and outside an ESD Protected Area (EPA)
- Dissipative inner and outer surfaces Rtt 1 x 104 to 11 ohms per ANSI/ESD STM11.11 allows bag to be used throughout an ESD protected area and grounded when placed on a grounded surface or handled by a grounded operator
- > 10lb puncture strength average per FTMS 101C/4046 provides physical protection for contents
- Printed with ESD protective symbol and lot code information
- Meets the requirements of ANSI/ESD S541 for quality control purposes
- Lead-free RoHS compliant
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Silver |
| For Use With (Application) | ESD sensitive devices |
| Material | Aluminized Polyester |
| Quantity | 100/Pk. |
| Thickness (English) | 3 mil |
| Dimensions (L x W) | 12 x 8 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.