Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Statshield™ Metal-In Bag
SDP

Catalog No. 18688060
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
8 x 5 in.
8 x 6 in.
10 x 6 in.
10 x 8 in.
12 x 8 in.
12 x 10 in.
14 x 10 in.
16 x 12 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-688-060 14 x 10 in.
18-688-054 8 x 5 in.
18-688-055 8 x 6 in.
18-688-056 10 x 6 in.
18-688-058 12 x 8 in.
18-688-059 12 x 10 in.
18-688-061 16 x 12 in.
18-688-062 -
18-688-057 10 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 18-688-060 Supplier Desco™ Supplier No. 13475
Add to Cart
Add to Cart

Bag designed to protect ESD sensitive contents from electrostatic fields and electrostatic discharges.

  • Metal-in film laminate
  • Meets ANSI/ESD S20.20 and ANSI/ESD S541 requirements for ESD shielding packaging inside and outside an ESD Protected Area (EPA)
  • Dissipative inner and outer surfaces Rtt 1 x 104 to 11 ohms per ANSI/ESD STM11.11 allows bag to be used throughout an ESD protected area and grounded when placed on a grounded surface or handled by a grounded operator
  • > 10lb puncture strength average per FTMS 101C/4046 provides physical protection for contents
  • Printed with ESD protective symbol and lot code information
  • Meets the requirements of ANSI/ESD S541 for quality control purposes
  • Lead-free RoHS compliant

Specifications

Color Silver
For Use With (Application) ESD sensitive devices
Material Aluminized Polyester
Quantity 100/Pk.
Thickness (English) 3 mil
Dimensions (L x W) 14 x 10 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.