Learn More
Desco™ Statshield™ Smock Jacket with Knitted Cuffs

Description
- Groundable static control garment system tested Per ANSI/ESD S20.20-2014 (Rtg < 3.5 X 107 ohms) Requirements, per ANSI/ESD STM2.1
- Minimum of 9% carbon conductive nylon fibers woven in chain-link design provides continuous and consistent charge dissipation throughout lifetime of smock
- Creates faraday cage effect around torso and arms of operator
- Shields ESD charges from operators clothing from damaging ESD sensitive devices
- Panel to panel conductivity
- Prevents isolated charged conductor in ESD protected area
- Hip-to-cuff grounding
- Ground operator with no need for a cord to be attached to the operator's wrist
- Two sleeve pen pockets
- Holds pens or small tools in a safe and convenient location
Specifications
Specifications
| Product Type | Controlled Environments Lab Coat |
| Size | Medium |
| Material | Polyester |
| Color | Blue |
| Closure Type | Snaps |
| Cuff Style | Knit |
| No. of Pockets | 5 |
| For Use With (Application) | Prevent ESD Events in ESD Protected Areas |
| Length (Metric) | 78.74 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.