Learn More
Description
The standard mixing blades provide optimum mixing due to their form. The titanium nitride coating of the shafts minimizes wear and improves frictional heat removal.
- Type: Propeller Blade
- Material: Polyamide
- Coating: Titanium Nitride
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Type | Propeller Blade |
| Weight (Metric) | 99 g |
| Dimensions (L x W x H) | 12 x 1 x 7 in. |
| Coating | Titanium Nitride |
| Material | Polyamide |
| Weight (English) | 0.22 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
