Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ SteamScrubber™ and FlaskScrubber™ Accessory, Labware Insert



For use with SteamScrubber™ and FlaskScrubber™ Glassware Washer. Labconco™ SteamScrubber™ and FlaskScrubber™ Accessory, Labware Insert hold variety of labware in inverted position.
$214.00 - $253.00
Specifications
Material | Stainless Steel (304) |
---|---|
Product Type | Labware Insert |
For Use With (Equipment) | SteamScrubber and FlaskScrubber Laboratory Glassware Washer |
Depth (English) | 8.8 in. |
Depth (Metric) | 22.3 cm |
Catalog Number | Mfr. No. | Height (Metric) | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (Metric) | Product Type | Price | Quantity & Availability | ||||
S28381
![]() ![]() |
Labconco™
4401501/EMD |
20.3 cm | Labware Insert |
Each for $214.00
|
|
||||
S28382
![]() ![]() |
Labconco™
4401801/EMD |
15.2 cm | Labware Insert |
Each for $253.00
|
|
||||
Description
- Pins hold variety of wider-mouth flasks, beakers and other labware in inverted position
- Type 304 stainless steel
- Stainless steel pins have plastic tips to protect glassware from scratching
- May be placed in upper or lower standard open or spindle rack in Labconco FlaskScrubber or SteamScrubber
Warranty and Services
One year
Specifications
Stainless Steel (304) | |
SteamScrubber and FlaskScrubber Laboratory Glassware Washer | |
22.3 cm | |
49 cm | |
1.3 kg |
Labware Insert | |
8.8 in. | |
19.3 in. | |
3 lb. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title