Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ SteamScrubber™ and FlaskScrubber™ Accessory, Retainer Top
SDPSCI_ED

Catalog No. S28383 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
SteamScrubber and FlaskScrubber Laboratory Glassware Washer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S28383 SteamScrubber and FlaskScrubber Laboratory Glassware Washer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28383 Supplier Labconco™ Supplier No. 4401901/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with SteamScrubber™ and FlaskScrubber™ Glassware Washer. Labconco™ SteamScrubber™ and FlaskScrubber™ Accessory, Labware Insert hold variety of labware in inverted position.

  • Pins hold variety of wider-mouth flasks, beakers and other labware in inverted position
  • Type 304 stainless steel
  • Stainless steel pins have plastic tips to protect glassware from scratching
  • Retainer top, designed for Labconco 10- and 32-Pin inserts, is recommended for use with plastic and lightweight glassware
  • May be placed in upper or lower Standard Open or Spindle Rack in Labconco FlaskScrubber or SteamScrubber

Specifications

Material Stainless Steel (304)
Product Type Retainer Top
For Use With (Equipment) SteamScrubber and FlaskScrubber Laboratory Glassware Washer
Depth (English) 8.0 in.
Depth (Metric) 20.3 cm
Height (English) 0.3 in.
Height (Metric) 0.7 cm
Width (English) 18.5 in.
Width (Metric) 46.9 cm
Weight (English) Shipping 2 lb.
Weight (Metric) Shipping 907 g
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.