Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ SteamScrubber™ and FlaskScrubber™ Laboratory Glassware Washer Accessory, Washer Racks
SDPSCI_ED

Catalog No. S28366 Shop All Labconco Corporation Products
Change view
Click to view available options
Rack Type:
Spindle Rack
Standard/Open Rack
For Use With (Equipment):
FlaskScrubber and FlaskScrubber Vantage Series Glassware Washers
SteamScrubber Glassware Washers
Height (English):
6.0 in.
7.2 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Rack Type For Use With (Equipment) Height (English)
S28366 Standard/Open Rack FlaskScrubber and FlaskScrubber Vantage Series Glassware Washers 6.0 in.
S28401 Spindle Rack SteamScrubber Glassware Washers 7.2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S28366 Supplier Labconco™ Supplier No. 4595900/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Open and Spindle washer racks for Labconco Glassware washers.

Standard/Open Rack

  • Add accessory inserts suit your glassware mix (sold separately)
  • Models are available for use in any SteamScrubber, FlaskScrubber or FlaskScrubber Vantage Series Washer

Spindle Rack

  • Provides direct injection cleaning and forced air drying through the spindles
  • May be removed and plugged to accommodate accessory inserts (sold separately)
  • Accommodate glassware up to 22.6cm (8.9 in. high)

Lower Spindle Rack

  • Accommodates glassware up to 47cm (18.7 in.) high without upper rack in place
  • Accommodates glassware up to 27cm (10.6 in.) high with upper rack in place
  • May be used in place of the Lower Standard Rack in any SteamScrubber

Warranty and Services

1 year

Specifications

Description Dimensions: 53D x 51.3W x 15.2cm H (20.9 x 20.2 x 6 in.)
Material Stainless Steel (304)
Product Type Rack
Rack Type Standard/Open Rack
For Use With (Application) Holds variety of glassware and labware for washing and drying
For Use With (Equipment) FlaskScrubber and FlaskScrubber Vantage Series Glassware Washers
Includes Open rack (1), 1 set of side release latches, 1 wash arm, 2 side rails for tank side walls
Depth (English) 20.9 in.
Depth (Metric) 53 cm
Height (English) 6.0 in.
Height (Metric) 15.2 cm
Width (English) 20.2 in.
Width (Metric) 51.3 cm
Weight (English) Shipping 16 lb.
Weight (Metric) Shipping 7.2 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.