Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ SteamScrubber™ and FlaskScrubber™ Laboratory Glassware Washer Accessory, BOD Bottle Insert
SDPSCI_ED

Catalog No. S28373 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
SteamScrubber and FlaskScrubber Laboratory Glassware Washer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S28373 SteamScrubber and FlaskScrubber Laboratory Glassware Washer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28373 Supplier Labconco™ Supplier No. 4589201/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with SteamScrubber™ and FlaskScrubber™ Laboratory Glassware Washer. Labconco SteamScrubber™ and FlaskScrubber™ Laboratory Glassware Washer Accessory, BOD Bottle Insert holds bottles and jars for thorough washing and drying.

  • Holds BOD bottles for safe and thorough washing and drying
  • Type 304 stainless steel
  • Fits up to 18 bottles at once
  • Grid size: 70 x 70 mm
  • May be placed in upper or lower Standard Open or Spindle Rack in FlaskScrubber or SteamScrubber

Specifications

Product Type BOD Bottle Insert
Holds 18 bottles
For Use With (Equipment) SteamScrubber and FlaskScrubber Laboratory Glassware Washer
Depth (English) 8.8 in.
Depth (Metric) 22.3 cm
Height (English) 6.0 in.
Height (Metric) 15.2 cm
Width (English) 19.5 in.
Width (Metric) 49.5 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.