Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ SteamScrubber™ and FlaskScrubber™ Laboratory Glassware Washer Accessory, Petri Dish Insert
SDPSCI_ED

Catalog No. S28369 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
SteamScrubber and FlaskScrubber Laboratory Glassware Washe
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S28369 SteamScrubber and FlaskScrubber Laboratory Glassware Washe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28369 Supplier Labconco™ Supplier No. 4589701/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with SteamScrubber™ and FlaskScrubber™ Laboratory Glassware Washer. Labconco SteamScrubber™ and FlaskScrubber™ Laboratory Glassware Washer Accessory, Petri Dish Insert holds petri dishes, watch glasses and microtiter plates for safe washing and drying.

  • For petri dishes, watch glasses and microtiter plates
  • Holds up to 24 plates
  • Grid size: 22 x 140mm
  • Type 304 stainless steel
  • May be placed in upper or lower Standard Open or Spindle Rack in FlaskScrubber or SteamScrubber

Warranty and Services

One year

Specifications

Material Stainless Steel (304)
Product Type Petri Dish Insert
Holds 24 plates
For Use With (Equipment) SteamScrubber and FlaskScrubber Laboratory Glassware Washe
Depth (English) 8.6 in.
Depth (Metric) 21.8 cm
Height (English) 5.9 in.
Height (Metric) 14.9 cm
Width (English) 19.2 in.
Width (Metric) 48.7 cm
Weight (English) Shipping 2 lb.
Weight (Metric) Shipping 907 g
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.