Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ SteamScrubber™ Glassware Washers
GSA_VAGREENER_CHOICESDP

Catalog No. 401101000 Shop All Labconco Corporation Products
Change view
Click to view available options
Description:
SteamScrubber Glassware Washer
Electrical Requirements:
115 V, 50/60 Hz, 16 A, 1 P
230 V, 50/60 Hz, 11 A, 1 P
230 V, 50/60 Hz, 16.5 A, 3 P
Style:
Freestanding Washer
Freestanding Washer with Window
Undercounter Washer
Undercounter Washer with Window
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Electrical Requirements Style
40-110-1000 SteamScrubber Glassware Washer 115 V, 50/60 Hz, 16 A, 1 P Undercounter Washer with Window
40-100-1000 SteamScrubber Glassware Washer 115 V, 50/60 Hz, 16 A, 1 P Undercounter Washer
40-100-1010 SteamScrubber Glassware Washer 230 V, 50/60 Hz, 11 A, 1 P Undercounter Washer
40-100-1013 SteamScrubber Glassware Washer 230 V, 50/60 Hz, 16.5 A, 3 P Undercounter Washer
40-110-1010 SteamScrubber Glassware Washer 230 V, 50/60 Hz, 11 A, 1 P Undercounter Washer with Window
40-110-1013 SteamScrubber Glassware Washer 230 V, 50/60 Hz, 16.5 A, 3 P Undercounter Washer with Window
40-200-1000 SteamScrubber Glassware Washer 115 V, 50/60 Hz, 16 A, 1 P Freestanding Washer
40-200-1010 SteamScrubber Glassware Washer 230 V, 50/60 Hz, 11 A, 1 P Freestanding Washer
40-200-1013 SteamScrubber Glassware Washer 230 V, 50/60 Hz, 16.5 A, 3 P Freestanding Washer
40-210-1000 SteamScrubber Glassware Washer 115 V, 50/60 Hz, 16 A, 1 P Freestanding Washer with Window
40-210-1010 SteamScrubber Glassware Washer 230 V, 50/60 Hz, 11 A, 1 P Freestanding Washer with Window
40-210-1013 SteamScrubber Glassware Washer 230 V, 50/60 Hz, 16.5 A, 3 P Freestanding Washer with Window
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 40-110-1000 Supplier Labconco™ Supplier No. 401101000
Only null left
Add to Cart
Add to Cart
Request a Quote

Versatile and efficient glassware washers that can handle a wide range of wide-mouth beakers and general purpose labware.

Labconco SteamScrubber™ Glassware Washers are designed for efficient and consistent washing of general purpose labware such as wide-mouth beakers. The CleanWorks OS software is accessible through a full-color touch screen interface and provides intuitive and clear monitoring of wash loads – ensuring repeatable, effective and traceable cleaning.

SteamScrubber models reach a maximum of 93° C wash temperature and quickly dry glassware with standard forced air chamber drying with SpeedVent heat-management technology. SteamScrubber models include lower and upper standard racks to accommodate a wide variety of racks and inserts making these washers extremely versatile for all washing needs.

 

  • Touch screen display with intuitive CleanWorks OS software
  • Flexible design allows for use of standard and injector spindle racks
  • Max wash temperature 93° C removes tough contaminants
  • Advanced wash pump maximizes water circulation up to 112 gal/min (424 liters/min)
  • Standard forced air chamber drying with SpeedVent technology
  • Durable Type 304 stainless steel chamber and racks
  • Upper and lower Standard Racks included

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Description SteamScrubber Glassware Washer
Display Full-color Touch Screen
Material Stainless Steel (304)
Product Type Laboratory Glassware Washer
Flow Rate Hot water inlet 1.25 GPM (4.7 LPM), Cold water inlet of 3.5 GPM (13.2 LPM)
Max. Pressure 120 psi (inlet)
Min. Purified Water Pressure N/A, can be supplied from pressurized and non-pressurized sources
Volume (English) 6.73 ft.3 chamber volume
Volume (Metric) 190.6 L chamber volume
Wash Cycles 9 programs with 1 to 9 total cycles
Water Consumption As low as 12.9 L
Style Undercounter Washer with Window
Certifications/Compliance UL61010, CAN/CSA C22.2, CE
For Use With (Application) Ideal for College and University, Government, Pharmaceutical and Industrial Labs or Any Facility Utilizing Reusable Glassware
Includes Upper and lower standard racks
Inlet Water Temperature (English) Min. 120°F
Inlet Water Temperature (English) Recommended 120°F
Inlet Water Temperature (English) Max. 160°F
Inlet Water Temperature (Metric) Max. 71°C
Inlet Water Temperature (Metric) Min. 49°C
Inlet Water Temperature (Metric) Recommended 49°C
Depth (English) 27.7 in.
Depth (Metric) 70.4 cm
Dimensions (D x W x H) Interior 27.7 x 24.2 x 32.1 to 36 in.
Height (English) 32.1 to 36 in.
Height (Metric) 81.5 to 91.4 cm
Width (English) 24.1 in.
Width (Metric) 61.2 cm
Weight (English) Shipping 202 lb.
Weight (Metric) Shipping 91.6 kg
Amperage 16 A
Electrical Requirements 115 V, 50/60 Hz, 16 A, 1 P
Voltage 115 V
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.