Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ SteamScrubber Microbiology Kit
GSA_VASDP

Catalog No. 09311205 Shop All Labconco Corporation Products
Change view
Click to view available options
Dimensions (L x W x H):
17.7 x 8.9 x 8.7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
09-311-205 17.7 x 8.9 x 8.7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-311-205 Supplier Labconco™ Supplier No. 4577300
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Outfit a SteamScrubber to produce contaminate-free labware for microbiology.

  • Use to produce contaminate-free labware for microbiology applications
  • Includes a 15 to 18 mm Culture Tube Insert (4573700), Retainer Top (4573900), 10 to 12 mm Culture Tube Insert with Top (4573600), and two 48-Pin Inserts (4574200)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Material Stainless Steel
Product Type Starter Kit
Color Silver
Rack Type Standard
Style Microbiology Starter Kit
For Use With (Application) Washing Glassware
For Use With (Equipment) SteamScrubber Glassware Washer
Includes 15 to 18 mm Culture Tube Insert (4573700), Retainer Top (4573900), 10 to 12 mm Culture Tube Insert with Top (4573600), and two 48-Pin Inserts (4574200)
Dimensions (L x W x H) 17.7 x 8.9 x 8.7 in.
Weight (English) Shipping 14.5 lb.
Weight (Metric) Shipping 6.6 kg
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.