Learn More
Mott Manufacturing Steel Casework Component, Apron Service Covers
Description
- Furniture grade cold rolled steel with high pre and post consumer recycled content
- Apron service cover panels are used to conceal open spaces and services below aprons
- Attaches to adjacent cabinets and meets bottom of apron
- Assembly includes single angles for attachment to adjacent cabinets
- Removable Upper panel to allow access to services
- Fixed lower panel in order to apply coved base and overlapping lower and upper panel allows to accommodate for uneven floors
- Available in standing height 78.7cm (31 in.)
- Laboratory grade powder coating - warm gray 601006
Order Destinations
- Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
- Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
- Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
- Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
- Zone 5 (Use DT suffix): Michigan
- Zone 6 (Previous CF suffix): Moved to Zone 9
- Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
- Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
- Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
- Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Order Info
When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.
Compliance
Meets SEFA 8 performance standards
Specifications
Specifications
| Product Type | Apron Service Cover |
| Height (Metric) | 78.7 cm |
| Width (Metric) | 76.2 cm |
| Certifications/Compliance | SEFA, ISO9001:2008 |
| Height (English) | 31 in. |
| Color | Gray |
| Location | Zone 1 |
| Warranty | Two years from date of shipment |
| Width (English) | 30 in. |
| Material | Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.