Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Steel Casework Component, End Cover Panel Scribes
SDP

Catalog No. 04000180
Change view
Click to view available options
Location:
Zone 1
Zone 5
Zone 7
Zone 9
Width (Metric):
2.54 cm
25.4 mm
17.7 cm
27.9 cm
30.4 cm
35.5 cm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Location Width (Metric)
04-000-180 Zone 5 35.5 cm
04-000-789 Zone 1 35.5 cm
04-000-178 Zone 5 2.54 cm
04-000-788 Zone 1 30.4 cm
04-000-787 Zone 1 25.4 mm
04-000-179 Zone 5 30.4 cm
24-200-120 Zone 1 17.7 cm
24-200-631 Zone 9 27.9 cm
04-000-092 Zone 7 30.4 cm
04-000-091 Zone 7 25.4 mm
04-000-093 Zone 7 35.5 cm
24-200-348 Zone 7 17.7 cm
24-200-403 Zone 7 27.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 04-000-180 Supplier Mott Manufacturing Supplier No. ECS1014DT
Add to Cart
Add to Cart

Scribe feature allows for easy width adjustment in field

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Laboratory grade powder coating - Warm Gray 601006
  • Used to close spaces between back of base cabinet and wall

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Compliance

Meets SEFA 8 performance standards

Specifications

Product Type End Cover Panel Scribe
Width (English) 14 in.
Width (Metric) 35.5 cm
Location Zone 5
Color Gray
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.