Learn More
Mott Manufacturing Steel Casework Component, Gable Leg

Description
- Furniture grade cold rolled steel with high pre and post consumer recycled content
- Laboratory grade powder coating - warm gray 601006
- Come complete with wall mounting channel
- Available in standing height 88.2cm (34.75 in.); 3.8cm (1.50 in.) wide
Order Destinations
- Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
- Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
- Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
- Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
- Zone 5 (Use DT suffix): Michigan
- Zone 6 (Previous CF suffix): Moved to Zone 9
- Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
- Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
- Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
- Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Order Info
When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.
Compliance
Meets SEFA 8 performance standards
Specifications
Specifications
| Product Type | Gable Leg |
| Location | Zone 7 |
| Warranty | Two years from date of shipment |
| Certifications/Compliance | SEFA, ISO9001:2008 |
| Color | Gray |
| Height (Metric) | 88.2 cm |
| Depth (Metric) | 73.6 cm |
| Depth (English) | 29 in. |
| Height (English) | 34.75 in. |
| Width (English) | 22 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.