Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Steel Casework Component, Gable Leg

Catalog No. 24200121
Change view
Click to view available options
Location:
Zone 1
Zone 5
Zone 7
Width (Metric):
55.8 cm
73.6 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Location Width (Metric)
24-200-121 Zone 1 73.6 cm
04-000-790 Zone 1 55.8 cm
04-000-181 Zone 5 55.8 cm
04-000-094 Zone 7 55.8 cm
24-200-349 Zone 7 73.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 24-200-121 Supplier Mott Manufacturing Supplier No. GLS1029CC
Add to Cart
Add to Cart

Supports countertops or aprons where base cabinets are not required

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Laboratory grade powder coating - warm gray 601006
  • Come complete with wall mounting channel
  • Available in standing height 88.2cm (34.75 in.); 3.8cm (1.50 in.) wide

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Compliance

Meets SEFA 8 performance standards

Specifications

Product Type Gable Leg
Location Zone 1
Width (English) 29 in.
Warranty Two years from date of shipment
Height (English) 34.75 in.
Width (Metric) 73.6 cm
Color Gray
Certifications/Compliance SEFA, ISO9001:2008
Height (Metric) 88.2 cm
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.