Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Steel Casework Specialty Cabinet, Insulated Solvent Unit, Double Doors

Catalog No. 24200550
Change view
Click to view available options
Location:
Zone 10
Zone 7
Zone 9
Width (Metric):
76.2 cm
91.4 cm
121.9 cm
Depth (Metric):
45.7 cm
55.8 cm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Location Width (Metric) Depth (Metric)
24-200-550 Zone 10 91.4 cm 45.7 cm
24-200-626 Zone 9 91.4 cm 45.7 cm
24-200-548 Zone 10 76.2 cm 45.7 cm
24-200-628 Zone 9 91.4 cm 55.8 cm
24-200-624 Zone 9 76.2 cm 45.7 cm
24-200-630 Zone 9 121.9 cm 45.7 cm
24-200-552 Zone 10 91.4 cm 55.8 cm
24-200-402 Zone 7 121.9 cm 45.7 cm
24-200-400 Zone 7 91.4 cm 55.8 cm
24-200-398 Zone 7 91.4 cm 45.7 cm
24-200-396 Zone 7 76.2 cm 45.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 24-200-550 Supplier Mott Manufacturing Supplier No. 1432011SB
Only null left
Add to Cart
Add to Cart

Insulated base cabinet with one shelf for solvent storage

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Laboratory grade powder coating - Warm Gray 601006
  • Contemporary inset design
  • Three point locking self latching handle
  • Continuous hinge(s) and Four levelling feet
  • Insulated double wall construction 5.08cm (2 in.)
  • Floor with 5.08cm (2 in.) liquid tight lip to contain spills
  • Meets National Fire Protection Association standards

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Compliance

Meets SEFA 8 performance standards

Specifications

Product Type Solvent Storage Cabinet
Warranty Two years from date of shipment
No. of Doors 2
Width (English) 36 in.
Width (Metric) 91.4 cm
Location Zone 10
Hinge Side Left and Right
Height (Metric) 88.2 cm
Height (English) 34.75 in.
Color Gray
Certifications/Compliance UL LISTED, SEFA, ISO9001:2008
Depth (English) 18 in.
For Use With (Equipment) Steel Casework Specialty Cabinet
Depth (Metric) 45.7 cm
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.