Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Steel Casework Standing Height Base Cabinets, Door/Drawer Units

Catalog No. 04000523
Change view
Click to view available options
Location:
Zone 1
Zone 10
Zone 4
Zone 5
Zone 7
Hinge Side:
Left
Left and Right
Right
Width (Metric):
45.7 cm
60.9 cm
76.2 cm
91.4 cm
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Location Hinge Side Width (Metric)
04-000-523 Zone 10 Left 45.7 cm
04-000-522 Zone 10 Right 45.7 cm
04-000-783 Zone 1 Right 45.7 cm
24-200-102 Zone 1 Left and Right 76.2 cm
04-000-174 Zone 5 Right 45.7 cm
24-200-106 Zone 1 Right 60.9 cm
24-200-110 Zone 1 Left and Right 91.4 cm
24-200-486 Zone 10 Right 60.9 cm
24-200-482 Zone 10 Left and Right 76.2 cm
24-200-490 Zone 10 Left and Right 91.4 cm
04-000-784 Zone 1 Left 45.7 cm
04-000-175 Zone 5 Left 45.7 cm
04-000-087 Zone 7 Right 45.7 cm
24-200-406 Zone 4 Left and Right 76.2 cm
24-200-334 Zone 7 Right 60.9 cm
24-200-338 Zone 7 Left and Right 91.4 cm
24-200-330 Zone 7 Left and Right 76.2 cm
04-000-088 Zone 7 Left 45.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 04-000-523 Supplier Mott Manufacturing Supplier No. 1110222SB
Only null left
Add to Cart
Add to Cart

Base cabinet with drawer(s) and door(s) for maximum storage

  • Plain sliced, book matched, red oak veneer core plywood cabinet construction
  • UV flat line finished, solvent free UV coating with excellent chemical resistivity and emits zero
  • Full flush overlay design (0.16 in. vertical reveals at the cabinet ends and 0.125 in. vertical and horizontal reveals between drawers)
  • Hardwood oak roll edgebanding (0.125 in.)
  • Brushed aluminum wire handle(s) (10.1cm (4 in.))
  • Five-knuckle dull chrome hinges
  • 100lb full extension drawer suspension
  • Baltic birch drawer bodies (1.27cm (0.5 in.) thick 9-ply) with durable dovetail joinery at all four corners
  • Tempered hardboard drawer bottoms
  • Particle core door and drawer fronts with 1.9cm (0.75 in.) particle board core banded on all sides with edge banding that match cabinet veneer
  • Single full depth shelf (2.54cm (1 in.) thick , adjustable in 2.3cm (1.021 in.) increments with plastic seismic twin pin shelf clips
  • Tempered hardboard removable back panel

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to

Compliance

Meets SEFA 8 performance standards

Specifications

Product Type Door/Drawer Cabinet
No. of Drawers 1
Certifications/Compliance EFA, ISO9001:2008, AWI, USGBC, FSC
Depth (English) 22 in.
No. of Doors 1
Warranty One year from date of shipment
Width (English) 18 in.
For Use With (Equipment) Steel Casework Base Cabinet
Height (Metric) 88.2 cm
Hinge Side Left
Location Zone 10
Height (English) 34.75 in.
Color Natural
Depth (Metric) 55.8 cm
Width (Metric) 45.7 cm
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.