Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Steel D-Bolt Anchor with Separate Bolt

Catalog No. 17103796
Change view
Click to view available options
Werner Co. Steel D-Bolt Anchor
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-103-796 Werner Co. Steel D-Bolt Anchor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-796 Supplier Werner Co. Supplier No. A320001WB
Add to Cart
Add to Cart

Steel D-bolt anchor with separate bolt.

Made of plated forged steel for strength and durability. Includes 2-1/4 x 5/8 in. Grade 8 Bolt, lock washer and nut.

  • Minimum Breaking Strength (MBS): 5,000 lb.
  • Meets ANSI and OSHA Standards.

Specifications

Dimensions (L x W) 3.8 x 1.5 in.
For Use With (Equipment) Harnesses
Includes Bolt, Nut, Washer
Product Type D-Bolt Anchor
Weight (Metric) 0.836 kg
For Use With (Application) Fall Protection
Width (English) 1.5 in.
Certifications/Compliance ANSI z359.18-2017, OSHA Standards
Weight (English) 1.843 lb.
Width (Metric) 3.81 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.