Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Steel D-Ring Anchorage Connector

Catalog No. 17103799
Change view
Click to view available options
Load Bearing Capacity (English):
5,000 lb. MBS
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
17-103-799 5,000 lb. MBS
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-799 Supplier Werner Co. Supplier No. A330000
Add to Cart
Add to Cart

Steel D-ring anchorage connector.

Made with alloy and stainless steel. Minimum Breaking Strength (MBS): 5,000 lb.

  • 2-3/8 in. D-ring
  • Fasten with a 5/8 in.
  • 11 Grade 5 steel hex head bolt and nut
  • Meets ANSI Z359.18 and OSHA Standards

Specifications

Certifications/Compliance Meets ANSI Z359.18 and OSHA Standards
For Use With (Equipment) Harnesses, SRL
Includes D-ring
For Use With (Application) Fall Protection
Width (Metric) 8.128 cm
Width (English) 3.2 in.
Product Type Anchorage Connector
Dimensions (L x W) 4.1 x 3.2 in.
Load Bearing Capacity (English) 5,000 lb. MBS
Load Bearing Capacity (Metric) 2267.96 kg MBS
Weight (English) 0.69 lb.
Weight (Metric) 0.313 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.