Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab Steel Door Hanger for Isolation Station

Catalog No. 22505232
Change view
Click to view available options
Size:
Long
Standard
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
22-505-232 Standard
22-505-212 Long
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-505-232 Supplier Marketlab Supplier No. MB600
Add to Cart
Add to Cart

Isolation station door hanger made of quartz powder-coated steel for holding BOWMAN protection organizers.

  • Holds BOWMAN protection organizers
  • Door hanger hooks over the top of a door with a thickness no greater than 2.44 in.
  • Made of quartz powder-coated steel
  • Made in USA

Specifications

Product Type Door Hanger
Color Beige
Depth (English) 2.5 in.
Width (English) 5.5 in.
Height (English) 12.13 in.
Material Steel
Mounting Door Hanger
Size Standard
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.