Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Steel Extension Springs with Looped Ends, 56 mm Length
SCI_ED

Catalog No. S88352 Shop All Eisco Products
Change view
Click to view available options
Extension Springs; Diameter: 19 mm; Coiled Length: 23 mm; Total Length: 56 mm; Wire Diameter: 0.6 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S88352 Extension Springs; Diameter: 19 mm; Coiled Length: 23 mm; Total Length: 56 mm; Wire Diameter: 0.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S88352 Supplier Eisco™ Supplier No. PH0115E
Add to Cart
Add to Cart

Steel Extension Springs with Looped Ends are designed for classroom applications involving Hooke's law and other physics concepts.

  • Flexible extension springs with looped ends
  • Made from quality steel
  • Includes 1 spring
  • Coiled length: 23 mm
  • Overall length: 56 mm
  • Overall diameter: 19 mm
  • Wire diameter: 0.6 mm

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Product Type Extension Spring
Material Steel
Height (English) 0.7 in.
Height (Metric) 1.77 cm
Includes Spring with 2 Hooked Ends
Length (English) 2.2 in.
Length (Metric) 56 mm
Width (Metric) 1.77 cm
Width (English) 0.7 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.