Learn More
Marketlab Steel Hanger for Walls, Doors, or Isolation Stations
Description
- Powder-coated steel holds up well in tough environments
- Can be mounted on walls, doors, or stations
- Can be easily wiped clean with soap and water
Specifications
Specifications
| Product Type | Wall Hanger |
| Color | Beige |
| Width (English) | 5.5 in. |
| Height (English) | 2.62 in. |
| Material | Steel |
| Mounting | Screw Mount |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.